Shop All Deadbolt Locks
Baldwin
Estate Satin Brass with Brown Deadbolts
Mfr # 8241.060
Zoro # G0939409
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brown
- Cylinder Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 8241.060
- Zoro # G0939409
- UPC # 723079239774
- Country of Origin China
- Category Deadbolt Locks
Details
Item | Estate Satin Brass with Brown Deadbolts |
Finish | Brown |
Cylinder | Single |
Description
Estate Satin Brass with Brown Deadbolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-SPONGE FME Sponge, Non-Nuclear, 3.25", PK25 (PL3)
- BANJO 1" Flange EPDM Gasket (AF100G)
- ZORO SELECT Bike Hook, Vinyl, 5/16 in. H (49GV54)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 25 (AF242-068)
- BALDWIN Estate Oil Rubbed Bronze Deadbolts (8031.102)
- BALDWIN Estate Lifetime Brass by Oil Rubbed Bronze Deadbolts (8237.003X102)
- BALDWIN Estate Satin Black Deadbolts (8260.190)
- BALDWIN Estate Satin Brass with Brown Deadbolts (8231.060.PAT)
- BALDWIN Estate Lifetime Satin Brass Deadbolts (8041.044)
- BALDWIN Estate Lifetime Satin Brass Deadbolts (8252.044)
- ADAMS RITE AdamsRite: MS HOOKBOLT 31/32 BS 628 31/32 Inch Backset Flat Faceplate Aluminum (ADR-MS1850S-250-628)
- Baldwin Deadbolt Locks and Deadlatches