Shop All Deadbolt Locks
Baldwin
Estate Satin Brass with Brown Deadbolts
Mfr # 8237.060
Zoro # G0939436
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brown
- Cylinder Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 8237.060
- Zoro # G0939436
- Country of Origin China
- Category Deadbolt Locks
Details
Item | Estate Satin Brass with Brown Deadbolts |
Finish | Brown |
Cylinder | Single |
Description
Estate Satin Brass with Brown Deadbolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Flange Gasket, 6 in., 1/8 in., Gray (5500RG-0150-125-0600)
- PRIME-LINE Bracket Top Bifold 16916 (16916)
- MIDWEST FASTENER 1/4" Chrome Plated Steel Flush Head Hole Plugs 20PK (74001)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-MRK)
- BALDWIN Estate Oil Rubbed Bronze Deadbolts (8231.102)
- BALDWIN Estate Unlacquered Brass Deadbolts (8285.031)
- BALDWIN Estate Lifetime Satin Brass Deadbolts (8041.044)
- BALDWIN Estate Unlacquered Brass Deadbolts (8221.031)
- BALDWIN Estate Satin Black Deadbolts (8260.190)
- BALDWIN Estate Venetian Bronze Deadbolts (8261.112)
- SCHLAGE RESIDENTIAL Grade AAA, Double Cyl, C KWY, Lifetime Brass, Rectangle Stk, 5 Pins (B62 505 KD)
- Baldwin Deadbolt Locks and Deadlatches