Shop All Coat Hooks
Baldwin
Estate Satin Brass with Brown Coat Hooks
Mfr # 0951.060
Zoro # G1193466
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Satin Brass and Brown
- Hook Base Width 1.125"
- Mounting Door
- Weight 3.4 lb.
- Basic Hook Material Solid Forged Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 0951.060
- Zoro # G1193466
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Base Width | 1.125" |
Details
Hook Item | Swivel Type Cabin Door Hook |
Item | Estate Satin Brass with Brown Coat Hooks |
Hook Finish | Satin Brass and Brown |
Mounting | Door |
Weight | 3.4 lb. |
Basic Hook Material | Solid Forged Brass |
Includes | Wood Screws |
Description
Estate Satin Brass with Brown Coat Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Bottom, Anodized, 48 in.L (2113GV48)
- HANGMAN Furniture Tipover Prevention Anti-Tip Kit for Dressers, Curios, Cabinets - Rated 400 lbs in Stud (TK400L)
- KIPP Leveling Set With Spherical Washer, D=17, 5 Carbon Steel, D2= 45 (K0695.0716)
- C.E. SMITH Pkg Carpet Roll - 18 in. x 18 Ft. (11349)
- BALDWIN Estate Oil Rubbed Bronze Coat Hooks, Hook Height: 5.375" (0742.102)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- BALDWIN Estate Unlacquered Brass Coat Hooks (0951.031)
- BALDWIN Estate Satin Nickel Coat Hooks, Hook Height: 5.375" (0742.150)
- BALDWIN Estate Lifetime Brass Coat Hooks, Hook Height: 2.875" (0781.003)
- BALDWIN Estate Unlacquered Brass Coat Hooks, Weight: 1 lb. (0782.031)
- HICKORY HARDWARE Hook 5-1/4 Inch Long (S077194-SN)
- Baldwin Coat Hooks