Shop All Coat Hooks
Baldwin
Estate Satin Brass with Brown Coat Hooks
Mfr # 0950.060
Zoro # G1193335
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Satin Brass and Brown
- Hook Base Width 0.84"
- Mounting Door
- Basic Hook Material Solid Forged Brass
- Includes Wood Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 0950.060
- Zoro # G1193335
- UPC # 829846301788
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Base Width | 0.84" |
Details
Hook Item | Swivel Type Cabin Door Hook |
Item | Estate Satin Brass with Brown Coat Hooks |
Hook Finish | Satin Brass and Brown |
Mounting | Door |
Basic Hook Material | Solid Forged Brass |
Includes | Wood Screws |
Weight | 1.5 lb. |
Description
Estate Satin Brass with Brown Coat Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 28" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2468pri8433)
- NATIONAL HARDWARE Steel Single Round Rail Bracket 300 lb (N100-006)
- KWIKSET Thick Door Screw Pack for Single Cylinde (81691-006)
- G.A.S. HARDWARE Lumidor Roller for Sliding Glass Doors (DR111SP)
- BALDWIN Estate Unlacquered Brass Coat Hooks, Weight: 1 lb. (0782.031)
- BALDWIN Estate Vintage Brass Coat Hooks, Projection: 3-1/2" (0742.033)
- BALDWIN Estate Satin Nickel Coat Hooks, Hook Height: 5.375" (0742.150)
- BALDWIN Estate Unlacquered Brass Coat Hooks (0951.031)
- BALDWIN Estate Oil Rubbed Bronze Coat Hooks, Hook Height: 5.375" (0742.102)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- DELTANA Coat & Hat Hook Black (CAHH3U19)
- Baldwin Coat Hooks