Shop All Thumb Turns
Baldwin
Estate Satin Black Turns
Mfr # 8252.190.0510
Zoro # G0939138
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # 8252.190.0510
- Zoro # G0939138
- Country of Origin China
- Category Thumb Turns
Details
Item | Estate Satin Black Turns |
Finish | Satin Black |
Description
Estate Satin Black Turns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Badge Retractor, Spring Clip, 36 in. L (RT5-5813)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft. (804VDKB-72)
- SCHLAGE Bright Brass Entrance Knob Lockset, Georgian/Camelot (F51A GEO 605 CAM)
- ABUS Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W (83IC/50)
- BALDWIN Estate Lifetime Brass Turns (8230.003.0510)
- BALDWIN Estate Unlacquered Brass Turns (8230.031.0510)
- BALDWIN Estate Satin Brass with Brown Turns (8030.060.0510)
- KENAURD Kenaurd: ZINC Thumb-Turn Mortise Cylinder - 1" - Duranodic Anodized Bronze, PK 2 (STMC01-DU)
- BALDWIN ESTATE Square Bright Chrome Turns Bright Chrome (6733.260)
- KENAURD Kenaurd: ZINC Thumb-Turn Mortise Cylinder - 1" - Aluminum Silver, PK 2 (STMC01-AL)
- GLOBAL DOOR CONTROLS 1 in. Zinc Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Duronodic (TH1100-ZT-DU)
- Baldwin Deadbolt Locks and Deadlatches