Shop All Door Bolt Locks
Baldwin
Estate Satin Black Surface Bolts
Mfr # 0382.190
Zoro # G0939086
product price: $117.65
/ea
Free Shipping & Returns
$117.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 0382.190
- Zoro # G0939086
- Country of Origin China
- Category Door Bolt Locks
Details
Item | Estate Satin Black Surface Bolts |
Finish | Satin Black |
Description
Estate Satin Black Surface Bolts, Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA MULTI-HOUSING Dormakaba MIFARE Plus, 4K Memory, Gray Finish (12640-P44-GY)
- ZORO SELECT O-Ring, Buna N, Dash 275, 10-1/2, 10.762, PK2 (U38805.012.1050)
- STOCKCAP S Caps-0.875-0.750-0.060-701-89-BLACK, 100PK (503502)
- ABUS Abus: 83WP-IC/53 LF-SCHLG Hardened Steel Body 1" shackle (ABS-83607)
- BALDWIN Estate Bright Chrome Mortise Bolts (0418.260.LTP)
- BALDWIN Estate Lifetime Satin Nickel Mortise Bolts (0413.056)
- BALDWIN Estate Lifetime Brass Mortise Bolts (0413.003)
- BALDWIN Estate Venetian Bronze Flush Bolts (0600.112.00062)
- BALDWIN Estate Unlacquered Brass Dutch Door Bolts (0340.031)
- BALDWIN Estate Bright Chrome Flush Bolts (0600.260.24)
- DON-JO DON JO: 19" Rod for 1555 Aluminum Door Flush Bolt (DNJ-19-ROD)
- Baldwin Door Guards and Bolts