Shop All Butt Hinges
Baldwin
Estate Satin Black Full Mortise
Mfr # 1035.190.INRP
Zoro # G0937144
product price: $37.05
/ea
$37.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Black
- Mounting Mortise
- Bearing Type Pin
- Pin Type Non-Removable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 1035.190.INRP
- Zoro # G0937144
- Country of Origin China
- Category Butt Hinges
Details
Finish | Satin Black |
Mounting | Mortise |
Item | Estate Satin Black Full Mortise |
Bearing Type | Pin |
Pin Type | Non-Removable |
Description
Estate Satin Black Full Mortise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 171A36 36" Saddle Threshold Mill Aluminum (171A36)
- ARROW LOCK Knob Lockset, Mechanical, Passage (MK01BD 26D)
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC211S689)
- BALDWIN ESTATE Vintage Brass Keys and Keying Vintage Brass (6703.033)
- BALDWIN Estate Lifetime Satin Nickel Full Mortise (1040.056.I)
- BALDWIN Vintage Brass Door and Butt Hinge (1025.033.BAL)
- BALDWIN Estate Satin Black Full Mortise (1435.190.I)
- BALDWIN Vintage Brass Door and Butt Hinge (1046.033.INRP)
- BALDWIN Venetian Bronze Door and Butt Hinge (1040.112.INRP)
- BALDWIN Estate Lifetime Satin Brass Full Mortise (1140.044.I)
- WRIGHT PRODUCTS 3" H zinc plated Steel Hinge (V35)
- Baldwin Door Hinges