Shop All Coat Hooks
Baldwin
Estate Satin Black Coat Hooks, Projection: 3-1/2"
Mfr # 0742.190
Zoro # G1193195
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Satin Black
- Hook Height 5.375"
- Projection 3-1/2"
- Weight 0.5 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 0742.190
- Zoro # G1193195
- UPC # 829846300347
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 5.375" |
Details
Hook Item | Costume Hook |
Hook Finish | Satin Black |
Projection | 3-1/2" |
Weight | 0.5 lb. |
Item | Estate Satin Black Coat Hooks |
Description
Estate Satin Black Coat Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Milan Round Passage Door Lock w/6AL Latc (91540-004)
- DYNASTY HARDWARE Dynasty Hardware P-2432-AC Super Saver Ribbon & Reed Cabinet Pull; Antique Copper (P-2432-AC)
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Left - Duranodic Finish (ALH03)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW7)
- BALDWIN Estate Unlacquered Brass Coat Hooks, Weight: 1 lb. (0782.031)
- BALDWIN Estate Unlacquered Brass Coat Hooks (0951.031)
- BALDWIN Estate Vintage Brass Coat Hooks, Projection: 3-1/2" (0742.033)
- BALDWIN Estate Oil Rubbed Bronze Coat Hooks, Hook Height: 5.375" (0742.102)
- BALDWIN Estate Satin Nickel Coat Hooks, Hook Height: 5.375" (0742.150)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- IVES COMMERCIAL Aluminum Coat and Hat Hook Satin Bronze Finish (571A10)
- Baldwin Coat Hooks