Shop All Rosettes
Baldwin Estate
Passage Pair Rosettes Vintage Brass
Mfr # 5017.033
Zoro # G1694699
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.2
- Width 3
- Color Vintage Brass
- Material Brass
- Weight 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Estate
- MFR # 5017.033
- Zoro # G1694699
- UPC # 00884011027597
- Country of Origin China
- Category Rosettes
Dimensions
Length | 3.2 |
Width | 3 |
Height | 1 |
Details
Item | Passage Pair Rosettes Vintage Brass |
Color | Vintage Brass |
Material | Brass |
Weight | 0.4 |
Function | Passage Pair |
Series | Estate |
Warranty | Limited Lifetime Mechanical Warranty and No Finish Warranty |
Description
Passage Pair Rosettes Vintage Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Offset Arm W/ Preload, Dark Bronze (20942313)
- PHIFER Polyester Improved Visibility Insect Screening, 30 x 25', Black, 18x18 Mesh, One Roll (3040341)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (513HD-72)
- OSBORNE WOOD PRODUCTS 35 1/2 x 3 1/2 Barley Twist Island Leg in Hickory (1795H)
- BALDWIN ESTATE Privacy Pair Rosettes Lifetime Bright Nickel (5134.055)
- BALDWIN ESTATE Passage Pair Rosettes Satin Black (5042.190)
- BALDWIN ESTATE Single Passage Rosettes Bright Chrome (5032.260.I)
- BALDWIN ESTATE Antique Brass Rosettes Antique Brass (8090.050)
- BALDWIN ESTATE Privacy Rosettes Satin Brass with Brown (R017.060.PV)
- BALDWIN ESTATE Dummy Pair Rosettes Unlacquered Brass (5048.031.FD)
- BALDWIN ESTATE Single Dummy Rosettes Satin Black (R033.190.IDM)
- Baldwin Estate Door Lock Accessories