Shop All Deadlatches
Baldwin Estate
Passage Latches Oil Rubbed Bronze
Mfr # 5515.102.FLS
Zoro # G1688800
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8" Backset
- Function Passage
- Color Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Estate
- MFR # 5515.102.FLS
- Zoro # G1688800
- Country of Origin China
- Category Deadlatches
Details
Backset | 2-3/8" Backset |
Function | Passage |
Color | Oil Rubbed Bronze |
Item | Passage Latches Oil Rubbed Bronze |
Description
Passage Latches Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet Catch, Silver, Catch 1" L (900-9130)
- EMTEK Oil Rubbed Bronze Deadbolt 8566US10B (8566US10B)
- VESTIL Corner, Surface Guard, Rubber Edges (SB-12)
- ROCKWOOD Door Pull Plate, Brass, 16"L x 4"W, 0.05" Proj. (122 X 70C.3)
- BALDWIN ESTATE Lifetime Satin Nickel Latches Lifetime Satin Nickel (5520.056.P)
- BALDWIN ESTATE Passage Latches Lifetime Bright Nickel (5520.055.PFLS)
- BALDWIN ESTATE Passage Latches Lifetime Brass (5520.003.FLS)
- BALDWIN ESTATE Oil Rubbed Bronze Latches Oil Rubbed Bronze (5513.102.0030)
- BALDWIN ESTATE Passage Latches Lifetime Brass (5515.003)
- BALDWIN ESTATE Lifetime Satin Nickel Latches Lifetime Satin Nickel (5513.056.0030)
- EMTEK Oil Rubbed Bronze Latch EMDBL234S10B (EMDBL234S10B)
- Baldwin Estate Door Locks and Deadbolts