Shop All Thumb Turns
Baldwin
Estate Oil Rubbed Bronze Turns
Mfr # 8252.102.0510
Zoro # G1030287
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # 8252.102.0510
- Zoro # G1030287
- Country of Origin China
- Category Thumb Turns
Details
Item | Estate Oil Rubbed Bronze Turns |
Finish | Oil Rubbed Bronze |
Description
Estate Oil Rubbed Bronze Turns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 48"H (CG-20-4-370)
- STRYBUC 48in Charley-Bar Mill (16-108)
- MIDWEST Products 1/8 in. X 1/8 in. W X 2 ft. L Basswood Strip #2/BTR Premium Grade (4044)
- TRINE Electric Strikes (EN400CMRP-32D)
- BALDWIN Estate Unlacquered Brass Turns (8230.031.0510)
- BALDWIN Estate Satin Brass with Brown Turns (8030.060.0510)
- BALDWIN Estate Lifetime Brass Turns (8230.003.0510)
- KENAURD Kenaurd: ZINC Thumb-Turn Mortise Cylinder - 1" - Aluminum Silver, PK 2 (STMC01-AL)
- SCHLAGE SLO: Door Bolt w/Blank Plate 12-287 Triple Option Bolt, Blank Plate X Inside Turn Bright Brass (SCH-B581-605-SCHLAGE)
- SCHLAGE COMMERCIAL Satin Stainless Steel Thumbturn 09509027630L583363 (09509027630L583363)
- BALDWIN ESTATE Modern Round Bright Chrome Turns Bright Chrome (6750.260)
- Baldwin Deadbolt Locks and Deadlatches