Shop All Thumb Turns
Baldwin
Estate Oil Rubbed Bronze Turns
Mfr # 6708.102.00022
Zoro # G1030348
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 6708.102.00022
- Zoro # G1030348
- Country of Origin China
- Category Thumb Turns
Details
Item | Estate Oil Rubbed Bronze Turns |
Finish | Oil Rubbed Bronze |
Description
Estate Oil Rubbed Bronze Turns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 434 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.434X25)
- MSI Venetian Cafe 12 In. X 12 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0204)
- SOUTH MAIN HARDWARE TSA-Accepted Resettable Luggage Lock, Black (810104)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601 x 690)
- BALDWIN Estate Satin Brass with Brown Turns (8030.060.0510)
- BALDWIN Estate Unlacquered Brass Turns (8230.031.0510)
- BALDWIN Estate Lifetime Brass Turns (8230.003.0510)
- GLOBAL DOOR CONTROLS 1 in. Brass Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Aluminum (TH1100-BT-AL)
- KENAURD Kenaurd:ThumbTurn Mortise 1-1/4" - US3(Gold) (KTMC03-US3)
- GLOBAL DOOR CONTROLS 1 in. Brass Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Duronodic (TH1100-BT-DU)
- GMS GMS:GMS ThumbTurn 1" Mortise - 26D (GMS-M100T-26D-AR)
- Baldwin Door Locks and Deadbolts