Shop All Deadbolt Locks
Baldwin
Estate Oil Rubbed Bronze Deadbolts
Mfr # 8244.102.PAT
Zoro # G1027006
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Function Patio
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 8244.102.PAT
- Zoro # G1027006
- Country of Origin China
- Category Deadbolt Locks
Details
Item | Estate Oil Rubbed Bronze Deadbolts |
Finish | Oil Rubbed Bronze |
Function | Patio |
Description
Estate Oil Rubbed Bronze Deadbolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK MAGNUM LOCK2.5 SHKL 2PK (M1XTLJCCSEN)
- DELTANA Kick Plate 10 x 34 S/S in Paint Black (KP1034U19)
- ZORO SELECT O-Ring, Viton, 6mm OD, PK25 (1RHN1)
- ECLIPSE MAGNETICS Alnico Button Magnet E825, Pull Force:6.6lb, PK10 (E825)
- BALDWIN Estate Lifetime Satin Brass Deadbolts (8244.044)
- BALDWIN Estate Satin Brass with Brown Deadbolts (8241.060.PAT)
- BALDWIN Estate Unlacquered Brass Deadbolts (8221.031)
- BALDWIN Estate Lifetime Satin Brass Deadbolts (8237.044)
- BALDWIN Estate Lifetime Satin Brass Deadbolts (8241.044)
- BALDWIN Estate Oil Rubbed Bronze Deadbolts (8031.102)
- KABA Kaba: PowerPlex Mortise Lock, No Deadbolt, 6/7-Pin SFIC Prep, Less Core, Satin Chrome (KABA-P2066BLL-626-41)
- Baldwin Deadbolt Locks