Shop All Lockset Cylinders
Baldwin Estate
Oil Rubbed Bronze Cylinders Oil Rubbed Bronze
Mfr # 8097.102
Zoro # G1775941
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Series Estate
- Width 3.5
- Material Brass
- Color Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Estate
- MFR # 8097.102
- Zoro # G1775941
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Width | 3.5 |
Length | 3.4 |
Height | 1.5 |
Details
Item | Oil Rubbed Bronze Cylinders Oil Rubbed B |
Finish | Oil Rubbed Bronze |
Series | Estate |
Material | Brass |
Color | Oil Rubbed Bronze |
Weight | 0.16 |
Warranty | Limited Lifetime Mechanical Warranty and No Finish Warranty |
Description
Oil Rubbed Bronze Cylinders Oil Rubbed B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - 8-Inch Kitchen Utensil Soft Close Pull Out Cabinet Organizer (448UT-BCSC-8C)
- PAMEX Spring Crash Chain with Vinyl Bright Chrome Finish (DD0811)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1030AF)
- EMTEK Warwick Cabinet Pull with 6 in Center to Center Satin Nickel Finish (86707US15)
- BALDWIN ESTATE Bright Chrome Cylinders Bright Chrome (8297.260)
- BALDWIN ESTATE Lifetime Brass Cylinders Lifetime Brass (8323.003)
- BALDWIN ESTATE Satin Black Cylinders Satin Black (8324.190)
- BALDWIN ESTATE Bright Chrome Cylinders Bright Chrome (8097.260)
- BALDWIN ESTATE Unlacquered Brass Cylinders Unlacquered Brass (8300.031)
- BALDWIN ESTATE Oil Rubbed Bronze Cylinders Oil Rubbed Bronze (8322.102)
- GMS K001SCE26DOB Satin Chrome Cylinder (K001SCE26DOB)
- Baldwin Estate Door Lock Accessories