Shop All Coat Hooks
Baldwin
Estate Oil Rubbed Bronze Coat Hooks, Weight: 1 lb.
Mfr # 0782.102
Zoro # G1193073
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Oil Rubbed Bronze
- Hook Height 2.1875"
- Projection 2-1/2"
- Weight 1 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 0782.102
- Zoro # G1193073
- UPC # 723079302485
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 2.1875" |
Details
Hook Item | Costume Hook |
Hook Finish | Oil Rubbed Bronze |
Projection | 2-1/2" |
Weight | 1 lb. |
Item | Estate Oil Rubbed Bronze Coat Hooks |
Description
Estate Oil Rubbed Bronze Coat Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 110 Degree Free-swinging Screw On Inset Hinge (70T3750.TL)
- ADAMS RITE Deadlatch, LH or RHR, 1-1/8, 4-2/3 In. L (4510-35-101-628)
- ZORO SELECT O-Ring, Viton, 16mm OD, PK10 (1RHV3)
- DON-JO Filler Plate Kit for 161 Cut Out (FPK161PC)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- BALDWIN Estate Lifetime Brass Coat Hooks, Hook Height: 2.875" (0781.003)
- BALDWIN Estate Unlacquered Brass Coat Hooks, Weight: 1 lb. (0782.031)
- BALDWIN Estate Oil Rubbed Bronze Coat Hooks, Hook Height: 5.375" (0742.102)
- BALDWIN Estate Vintage Brass Coat Hooks, Projection: 3-1/2" (0742.033)
- BALDWIN Estate Satin Nickel Coat Hooks, Hook Height: 5.375" (0742.150)
- ONWARD 3 38inch HeavyDuty Utility Metal Coat Hook, Brass Finish, 5PK (235BS)
- Baldwin Coat Hooks