Shop All Coat Hooks
Baldwin
Estate Oil Rubbed Bronze Coat Hooks
Mfr # 0952.102
Zoro # G1192958
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Oil Rubbed Bronze
- Hook Base Width 1-1/4"
- Mounting Door
- Weight 5 lb.
- Basic Hook Material Solid Forged Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 0952.102
- Zoro # G1192958
- UPC # 723079168739
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Base Width | 1-1/4" |
Details
Hook Item | Swivel Type Cabin Door Hook |
Item | Estate Oil Rubbed Bronze Coat Hooks |
Hook Finish | Oil Rubbed Bronze |
Mounting | Door |
Weight | 5 lb. |
Basic Hook Material | Solid Forged Brass |
Includes | Wood Screws |
Description
Estate Oil Rubbed Bronze Coat Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY PRODUCTS Schlage # 7 Master Pins, 100PK (34207SP)
- WRIGHT PRODUCTS 2-3/4" H zinc plated Door and Butt Hinge (V650ZP)
- HILLMAN KeyKrafter House/Office Universal Key Blank 71 IN29 Y1 Y1E Single, 10PK (88054)
- MSI Urbanslat Natural 16in. X 48in. Matte Ceramic Wall Tile, 3PK (ZOR-PT-0721)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- BALDWIN Estate Vintage Brass Coat Hooks, Projection: 3-1/2" (0742.033)
- BALDWIN Estate Satin Nickel Coat Hooks, Hook Height: 5.375" (0742.150)
- BALDWIN Estate Oil Rubbed Bronze Coat Hooks, Hook Height: 5.375" (0742.102)
- BALDWIN Estate Lifetime Brass Coat Hooks, Hook Height: 2.875" (0781.003)
- BALDWIN Estate Unlacquered Brass Coat Hooks (0951.031)
- IVES COMMERCIAL Aluminum Ceiling Hook Bright Brass Finish (580A3)
- Baldwin Coat Hooks