Shop All Keys
Baldwin
Estate Matte Antique Nickel Key
Mfr # 8320.152.301
Zoro # G1025317
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring Assortment, Buna N, 226 Pcs, 36 Szs (1RGZ8)
- ELESA Panel Support Clamp, Plastic, Gray (PC.35)
- KABA KABA: Simplex 7104 SC Lock MECHANICAL Deadlocking latch 26D (KABA-710426D41)
- MONROE PMP 2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS12520072)
- BALDWIN House/Office Key Blank C-Keyway Single (8335-152)
- OEM OEM: REF: 2003-2019 Nissan / 4-Button Remote Head Key / PN: H0561-3AA0B / CWTWB1U751 (ORHK-NIS-72)
- ILCO Ilco: Key Blanks, 1069LB-NA12 NAT. (L64B 174BA) (ILCO-1069LB-NA12)
- ILCO Ilco: Key Blanks, KW1-NP KWIKSET (ILCO-KW1-NP)
- JMA JMA:SC4 / 1145A 6-Pin Schlage Keys (JMA-SLG-4E-BR)
- KEYLESS FACTORY KeylessFactory:Remote Flip Keys:H74 FLIP KEY Ford/Lincoln/Mercury/Mazda 4-Btn Remote -H74 CHIP (RFK-FD-H74)
- KEYLESSFACTORY 2017-2018 Kia Forte / 4-Button Flip Key / PN95430-A7200 / OSLOKA-875T (RFK-KIA-FT04)
- Baldwin Keys