Shop All Keyed Entry Handlesets
Baldwin
Estate Matte Antique Nickel Handlesets
Mfr # 6060.152.RRLS
Zoro # G1025186
product price: $272.35
/ea
Free Shipping & Returns
$272.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Office
- Finish Matte Antique Nickel
- Features Right Hand Reverse
- Function Corridor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 6060.152.RRLS
- Zoro # G1025186
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Estate Matte Antique Nickel Handlesets |
Location Type | Office |
Finish | Matte Antique Nickel |
Features | Right Hand Reverse |
Function | Corridor |
Description
Item Estate Matte Antique Nickel Handlesets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS GRK Fasteners 5149927 9 x 2.5 in. R4 Frame & Dark Screw - Pack of 900 (5149927)
- ZORO SELECT Flange Gasket, Full Face, 8 In, Silicone (4CYX5)
- SCHLAGE Deadbolt, HD, Satin Chrome, 5 Pins (B60N 626)
- OLYMPUS Lock Parts (721DW 26D)
- BALDWIN ESTATE Entry Handlesets Satin Black (85392.190.RENT)
- ROCKWOOD Stops, Holders and Bumpers (494-RKW US26D)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6320.102.LLS)
- BALDWIN RESERVE Baldwin Reserve SCCOLXELLTRR150 Single C (SC.COLXELL.TRR.150)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85320.102.ENTR)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR003 Double C (DC.COLXROU.TRR.003)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85386.102.RENT)
- Baldwin Door Locks and Deadbolts