Shop All Sliding Door Edge Pulls
Baldwin
Estate Lifetime Satin Nickel Edge Pulls
Mfr # 0465.056
Zoro # G1023549
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # 0465.056
- Zoro # G1023549
- UPC # 00829846244153
- Country of Origin China
- Category Sliding Door Edge Pulls
Details
Item | Estate Lifetime Satin Nickel Edge Pulls |
Finish | Satin Nickel |
Product Type | Pull |
Description
Estate Lifetime Satin Nickel Edge Pulls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Print/Document Holder, 1.4", PK10 (PHMX1500PK10)
- LUCKY LINE LuckyLine: ROCK KEY HIDER 1/CD (LKL-90601)
- TRIMLITE 36" x 80" Primed 5-Panel Equal Panel Shaker Bifold Door and Hardware (3068pri8405BF)
- EKENA MILLWORK Malta Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48MLT)
- BALDWIN Estate Lifetime Satin Brass Edge Pulls (0465.044)
- BALDWIN Estate Bright Chrome Edge Pulls (0465.260)
- BALDWIN Estate Lifetime Bright Nickel Edge Pulls (0465.055)
- BALDWIN Estate Oil Rubbed Bronze Edge Pulls (0465.102)
- BALDWIN Estate Lifetime Brass Edge Pulls (0465.003)
- BALDWIN Estate Antique Brass Edge Pulls (0465.050)
- DELTANA Edge Pulls-Thin, 4-1/4" Bright Chrome (EPT425U26)
- Baldwin Sliding Door Edge Pulls