Shop All Butt Hinges
Baldwin
Estate Lifetime Satin Brass Full Mortise
Mfr # 1045.044.INRP
Zoro # G1021013
product price: $41.60
/ea
$41.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Mounting Mortise
- Bearing Type Pin
- Pin Type Non-Removable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 1045.044.INRP
- Zoro # G1021013
- Country of Origin China
- Category Butt Hinges
Details
Finish | Satin Brass |
Mounting | Mortise |
Item | Estate Lifetime Satin Brass Full Mortise |
Bearing Type | Pin |
Pin Type | Non-Removable |
Description
Estate Lifetime Satin Brass Full Mortise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDECO Deadbolt, Keyed Different/Alike, 2 Keys (11C601-T-26-DL-S)
- PERFECT SHUTTERS 15 Inch x 47 Inch Louver Exterior Vinyl Shutter, PR (LVR-15-47-260)
- KABA ILCO Deadbolt, HD, Satin Chrome (45-1-4-04-26D-5-2-5-SC-KD)
- ZORO SELECT 2 in W x 3 in H Stainless steel Lift-Off Hinge (3HUG1)
- BALDWIN Estate Oil Rubbed Bronze Full Mortise (1030.102.I)
- BALDWIN Estate Lifetime Satin Brass Full Mortise (1140.044.I)
- BALDWIN Vintage Brass Door and Butt Hinge (1046.033.INRP)
- BALDWIN Vintage Brass Door and Butt Hinge (1051.033.INRP)
- BALDWIN Estate Lifetime Satin Brass Full Mortise (1440.044.I)
- BALDWIN Estate Lifetime Brass Full Mortise (1045.003.INRP)
- ZORO SELECT 2 in W x 2 in H zinc plated Door and Butt Hinge (4PA62)
- Baldwin Door Hinges