Shop All Sliding Door Flush Pulls
Baldwin
Estate Lifetime Satin Brass Flush Ring Pull
Mfr # 0397.044.SOL
Zoro # G1021939
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Mounting Type Flush
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # 0397.044.SOL
- Zoro # G1021939
- UPC # 00823079417001
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Item | Estate Lifetime Satin Brass Pulls |
Finish | Satin Brass |
Mounting Type | Flush |
Product Type | Pull |
Description
Estate Lifetime Satin Brass Pulls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Push Button Lock, Entry, Key Override (LL1021C26D41)
- ALTRONIX Enclosure Xlg Fits 2- 12Ah Battery (BC400)
- BEST Key Blank, B Keyway, Standard, 7 Pins (1A1B1KS473KS800)
- SUGATSUNE Utility Hook, 304 SS, 1-17/64 In (4CRU4)
- BALDWIN Estate Venetian Bronze Flush Pulls (0458.112)
- BALDWIN Estate Lifetime Satin Brass Flush Ring Pull (0397.044)
- BALDWIN Estate Antique Brass Flush Ring Pull (0397.050.SWL)
- BALDWIN Estate Satin Black Flush Pulls (0458.190)
- BALDWIN Estate Lifetime Satin Nickel Flush Ring Pull (0397.056.SWL)
- BALDWIN Estate Lifetime Brass Flush Ring Pull (0397.003.SWL)
- PRIMELINE TOOLS Patio Door Handle Set, Diecast, 11-1/2" H (C 1045)
- Baldwin Sliding Door Flush Pulls