Shop All Sliding Door Flush Pulls
Baldwin
Estate Lifetime Satin Brass Flush Ring Pull
Mfr # 0392.044
Zoro # G1021546
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Mounting Type Flush
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # 0392.044
- Zoro # G1021546
- UPC # 823079416950
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Item | Estate Lifetime Satin Brass Pulls |
Finish | Satin Brass |
Mounting Type | Flush |
Product Type | Pull |
Description
Estate Lifetime Satin Brass Pulls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP TAPERED PLUG-T-70-LDPE-RED, 4500PK (888076)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 25 ft. - Black (03-100-WEB)
- NATIONAL MFG/SPECTRUM BRANDS HHI 6 HD Zinc Barrel Bolt (N162-388)
- MONROE PMP Pull Handle, 6-19/64 In. H, Matte, Threaded Holes (PH-0122)
- BALDWIN Estate Antique Brass Flush Ring Pull (0397.050.SWL)
- BALDWIN Estate Satin Black Flush Ring Pull (0397.190)
- BALDWIN Estate Lifetime Satin Nickel Flush Ring Pull (0397.056.SWL)
- BALDWIN Estate Satin Black Flush Pulls (0458.190)
- BALDWIN Estate Venetian Bronze Flush Pulls (0458.112)
- BALDWIN Estate Lifetime Brass Flush Ring Pull (0397.003.SWL)
- PRIME-LINE U9861 Sldng Dr Kyd Lc Psh-In A U 9861 (655035)
- Baldwin Pocket & Sliding Door Hardware