Shop All Deadbolt Locks
Baldwin
Estate Lifetime Satin Brass Deadbolts
Mfr # 8244.044
Zoro # G1020006
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Single
- Finish Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 8244.044
- Zoro # G1020006
- UPC # 823079435708
- Country of Origin China
- Category Deadbolt Locks
Details
Item | Estate Lifetime Satin Brass Deadbolts |
Cylinder | Single |
Finish | Satin Brass |
Description
Estate Lifetime Satin Brass Deadbolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2941W-017)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Density Polyurethane Crown Moulding | 2-1/2in Face x 78in Long | C380, 10PK (C380-10PACK)
- KEYLESS FACTORY KeylessFactory: SIP22 KEY SHELL FOR FIAT DODGE RAM PROMASTER (ST-FIAT-SIP22)
- CROWN 1-1/4" Square Cabinet Knob Satin Nickel Finish (CHK81091SN)
- BALDWIN Estate Oil Rubbed Bronze Deadbolts (8231.102)
- BALDWIN Estate Satin Black Deadbolts (8260.190)
- BALDWIN Estate Lifetime Brass by Oil Rubbed Bronze Deadbolts (8237.003X102)
- BALDWIN Estate Unlacquered Brass Deadbolts (8260.031)
- BALDWIN Estate Lifetime Satin Brass Deadbolts (8237.044)
- BALDWIN Estate Satin Brass with Brown Deadbolts (8241.060)
- EMTEK Flat Black Deadbolt 8463FB (8463FB)
- Baldwin Deadbolt Locks