Shop All Dummy Entry Handlesets
Baldwin
Estate Lifetime Bright Nickel Handlesets
Mfr # 85354.055.FD
Zoro # G1018965
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Nickel
- Style Tubular
- Function Full Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 85354.055.FD
- Zoro # G1018965
- Country of Origin China
- Category Dummy Entry Handlesets
Details
Item | Estate Lifetime Bright Nickel Handlesets |
Finish | Bright Nickel |
Style | Tubular |
Function | Full Dummy |
Description
Item Estate Lifetime Bright Nickel Handlesets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP S Caps-1.625-1.500-0.065-701-89-BLACK-STOCK (418443)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK25 (M38801.050.0190)
- TRIMLITE 30" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2680pri8401LH10B4916)
- SPEC Disc Spring, Wave Spring, PK10 (WWMO020503424)
- KWIKSET Arlington Dummy Exterior Handleset w/New (802ANLIP-11P)
- KWIKSET Arlington Exterior Single Cylinder Handleset Trim (800AN-15-SMT-RCAL-RCS-LIP)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Dummy Handleset, Satin Brass (VL500 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Satin Brass (TN500 SB)
- BALDWIN ESTATE Full Dummy Handlesets Venetian Bronze (85355.112.LFD)
- DELANEY CONTEMPORARY Capri Polished Chrome Dummy Handleset, Polished Chrome (240822)
- KWIKSET Tavaris Dummy Exterior Handleset Venetia (802TVHLIP-11P)
- Baldwin Entry Door Handlesets