Shop All Sliding Door Flush Pulls
Baldwin
Estate Lifetime Bright Nickel Flush Ring Pull
Mfr # 0397.055.SWL
Zoro # G1019428
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Nickel
- Mounting Type Flush
- Product Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # 0397.055.SWL
- Zoro # G1019428
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Item | Estate Lifetime Bright Nickel Pulls |
Finish | Bright Nickel |
Mounting Type | Flush |
Product Type | Swivel |
Description
Estate Lifetime Bright Nickel Pulls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grab Handle, Plastic, Black, L 8, Powder Coated, Threaded Holes (1XPA3)
- MARLBORO 3/4 in W x 96 in H Mill Stainless Steel Continuous Hinge (4PNL7)
- HARDWARE RESOURCES 1-1/8" Length Chrome Cam Lock - Keyed Different (68639CHKD)
- STERLING SEAL & SUPPLY 344 Viton / FKM O-ring 75A Shore Brown, -50 Pack (ORBRNVT75A344X50)
- BALDWIN Estate Venetian Bronze Flush Pulls (0458.112)
- BALDWIN Estate Satin Black Flush Ring Pull (0397.190)
- BALDWIN Estate Satin Black Flush Pulls (0458.190)
- BALDWIN Estate Antique Brass Flush Ring Pull (0397.050.SWL)
- BALDWIN Estate Lifetime Satin Nickel Flush Ring Pull (0397.056.SWL)
- BALDWIN Estate Lifetime Satin Brass Flush Ring Pull (0397.044)
- NATIONAL HARDWARE FLUSH PULL 8"" SN (N187-024)
- Baldwin Sliding Door Flush Pulls