Shop All Sliding Door Flush Pulls
Baldwin
Estate Lifetime Bright Nickel Flush Ring Pull
Mfr # 0394.055
Zoro # G1019349
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Nickel
- Mounting Type Flush
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # 0394.055
- Zoro # G1019349
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Item | Estate Lifetime Bright Nickel Pulls |
Finish | Bright Nickel |
Mounting Type | Flush |
Product Type | Pull |
Description
Estate Lifetime Bright Nickel Pulls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 4040XP-3049 LTBRZ Door Closer Arms (4040XP-3049 691)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Aluminum (7500H X 689)
- RICHELIEU 6 14inch 159 mm Door Knocker, Black (103FBR)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 225 (AF242-066)
- BALDWIN Estate Venetian Bronze Flush Pulls (0458.112)
- BALDWIN Estate Satin Black Flush Ring Pull (0397.190)
- BALDWIN Estate Antique Brass Flush Ring Pull (0397.050.SWL)
- BALDWIN Estate Lifetime Satin Nickel Flush Ring Pull (0397.056.SWL)
- BALDWIN Estate Satin Black Flush Pulls (0458.190)
- BALDWIN Estate Lifetime Brass Flush Ring Pull (0397.003.SWL)
- DELTANA Flush Pull, Rect, Solid Brass, 7" X 1-7/8" X 3/8" Bright Chrome (FP7178U26)
- Baldwin Pocket & Sliding Door Hardware