Shop All Sliding Door Edge Pulls
Baldwin
Estate Lifetime Brass Edge Pulls
Mfr # 0465.003
Zoro # G1014939
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 0465.003
- Zoro # G1014939
- UPC # 00829846244153
- Country of Origin China
- Category Sliding Door Edge Pulls
Details
Item | Estate Lifetime Brass Edge Pulls |
Finish | Brass |
Product Type | Pull |
Description
Estate Lifetime Brass Edge Pulls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSS FLOORS Couture 24" x 24" N17 Mocha Carpet Tiles - 15PK (7SDMN1715PK)
- DEGUARD :Nickel plated padlock SC1 key way short shackle 1" - Keyed Alike #1 (DGNPPLS-KA1)
- SPEC Compression Spring, Stainless Steel, PK10, C04800450500S (C04800450500S)
- BRINKS HOME SECURITY Harper Keyed, Tuscan Bronze, Doorlock (23012-150)
- BALDWIN Estate Satin Black Edge Pulls (0465.190)
- BALDWIN Estate Antique Brass Edge Pulls (0465.050)
- BALDWIN Estate Lifetime Satin Brass Edge Pulls (0465.044)
- BALDWIN Estate Bright Chrome Edge Pulls (0465.260)
- BALDWIN Estate Oil Rubbed Bronze Edge Pulls (0465.102)
- BALDWIN Estate Lifetime Bright Nickel Edge Pulls (0465.055)
- DELTANA Edge Pull, 4" Black (EP475U19)
- Baldwin Sliding Door Edge Pulls