Shop All Passage Door Knobs
Baldwin Estate
Knob Unlacquered Brass Door Knobs Unlacquered Brass 5000
Mfr # 5000.031.MR
Zoro # G1729321
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Estate
- Height 2.6
- Material Brass
- Length 5.2
- Weight 1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Estate
- MFR # 5000.031.MR
- Zoro # G1729321
- Country of Origin China
- Category Passage Door Knobs
Dimensions
Height | 2.6 |
Length | 5.2 |
Width | 3.4 |
Details
Item | Knob Unlacquered Brass Door Knobs Unlacq |
Series | Estate |
Material | Brass |
Weight | 1.9 |
Color | Unlacquered Brass |
Warranty | Limited Lifetime Mechanical Warranty and No Finish Warranty |
Description
Item Knob Unlacquered Brass Door Knobs Unlacq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/8 in (C8053-C415A-3)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-18-DU TOP PIVOT SET)
- DELTANA Pocket Door Bolts, Jamb Bolt Satin Chrome (PDB42U26D)
- HOFFMAN 180013 Mechanical Seal + Gasket (180013)
- BALDWIN ESTATE Passage Door Knobs Unlacquered Brass (5020.031.PASS)
- BALDWIN ESTATE Knob Oil Rubbed Bronze Door Knobs Oil Rubbed Bronze 5015 (5015.102.MR)
- BALDWIN ESTATE Knob Vintage Brass Door Knobs Vintage Brass 5055 (5055.033.IMR)
- BALDWIN ESTATE Knob Lifetime Bright Nickel Door Knobs Lifetime Bright Nickel 5068 (5068.055.IMR)
- BALDWIN ESTATE Knob Lifetime Brass Door Knobs Lifetime Brass 5000 (5000.003.IMR)
- BALDWIN ESTATE Knob Unlacquered Brass Door Knobs Unlacquered Brass 5025 (5025.031.MR)
- PAMEX Baron Knob with Round Rose Keyed Entry Lockset Grade 3 with KW1 Keyway Matte Black Finish (FTF900)
- Baldwin Estate Door Knob Locksets