Shop All Passage Door Knobs
Baldwin Estate
Knob Oil Rubbed Bronze Door Knobs Oil Rubbed Bronze 5041
Mfr # 5041.102.MR
Zoro # G1727179
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Estate
- Length 5.1
- Color Oil Rubbed Bronze
- Width 3.3
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Estate
- MFR # 5041.102.MR
- Zoro # G1727179
- Country of Origin China
- Category Passage Door Knobs
Dimensions
Length | 5.1 |
Width | 3.3 |
Height | 2.7 |
Details
Item | Knob Oil Rubbed Bronze Door Knobs Oil Ru |
Series | Estate |
Color | Oil Rubbed Bronze |
Material | Brass |
Weight | 1.4 |
Warranty | Limited Lifetime Mechanical Warranty and No Finish Warranty |
Description
Item Knob Oil Rubbed Bronze Door Knobs Oil Ru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Strike Plate; Deadbolt; 2-3/4in x 1-1/4in; Black Finish (SP2753U19)
- COMMAND All Weather Hooks and Strips, Plastic, Small, PK16 (17017CLR-AWES)
- MONROE PMP 1 1/16 in W x 72 in H Mill Continuous Hinge (CS24010672GA)
- AMEROCK Satin Nickel Cabinet Hinge (BPR8704G10-25PACK)
- BALDWIN ESTATE Knob Lifetime Satin Nickel Door Knobs Lifetime Satin Nickel 5015 (5015.056.MR)
- BALDWIN ESTATE Knob Antique Brass Door Knobs Antique Brass 5068 (5068.050.MR)
- BALDWIN ESTATE Knob Unlacquered Brass Door Knobs Unlacquered Brass 5025 (5025.031.MR)
- BALDWIN ESTATE Knob Unlacquered Brass Door Knobs Unlacquered Brass 5069 (5069.031.MR)
- BALDWIN ESTATE Passage Door Knobs Bright Brass (5080.030.PASS)
- BALDWIN ESTATE Passage Door Knobs Unlacquered Brass (5015.031.PASS)
- MARKS Marks: Grade 2 Ball knob passage, 2 3/4 backset Satin Stainless Steel finish (MRK-210N-32D-E4)
- Baldwin Estate Door Locks and Deadbolts