Shop All Keys
Baldwin
Estate Key
Mfr # 8011.109.0031
Zoro # G0987368
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Smoke Seal, 25 ft., Dark Bronze, Silicone (S88D25)
- TRILOGY Door Lock Battery Pack, 7V (S6065)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BNYLB38)
- ABUS Security Chain, L 2 Ft, W 1/2 In, Ylw Zinc (12KS Chain & Sleeve 2')
- BALDWIN House/Office Key Blank C-Keyway Single (8335-152)
- KABA ILCO Key Blank, NS, 1A1Q1, Best, PK50 (1A1Q1)
- STRATTEC Strattec: GM 2002-2009 Ignition Lock”CODED (STR-707758C)
- KEYLINE Keyline:Ford / Jaguar / Land Rover Test Key Blade HU101 / H94 (KLN-BFD40-I)
- KEYLESS FACTORY KeylessFactory:Chips:4C Glass Transponder Chip (CHIP-4C-GLASS)
- LUCKY LINE LuckyLine: POWDERED GRAPHITE TUBE (LKL-9501)
- KABA RO3-1069N Key Blank For National Cabinet Lock 5 Pin, 10PK (174532)
- Baldwin Keys