Shop All Voice & Data Outlets, Boxes, Faceplates
Baldwin Estate
Faceplates
Mfr # 5098.004.N
Zoro # G1304010
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4.4
- Material Stainless Steel
- Series Estate
- Weight 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Estate
- MFR # 5098.004.N
- Zoro # G1304010
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4 |
Width | 4.4 |
Height | 1.5 |
Details
Item | Faceplates |
Material | Stainless Steel |
Series | Estate |
Weight | 0.1 |
Description
Faceplates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 1.44 to 2.02A (B2.40)
- SIEMENS Enclosure, 6 in D, NEMA 1 (567-454)
- SQUARE D Cb Pocket Battery For Micrologic (S434206)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Green (9001KR25GH6)
- BALDWIN ESTATE Faceplates (5097.009.N)
- BALDWIN ESTATE Faceplates (5098.004.A)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Ivory (CBX2EI-AY)
- HUBBELL WIRING DEVICE-KELLEMS Undercabinet Box (RU100SS)
- MAXPOWER TPH553 Rj45 Surface Wall Jack (MA698932)
- HUBBELL PREMISE WIRING Hubbell SFFEX Video Adapter - 1 x F Connector Video Female - 1 x F Connector Video Female - Nickel Connector - Electric Ivory (SFFEX)
- MURR ELEKTRONIK MODLINK MSDD FRAME SINGLE METAL, Nickeled/transparent (4000-68213-0000000)
- Baldwin Estate Voice & Data Outlets, Boxes, Faceplates