Shop All Sliding Door Flush Pulls
Baldwin
Estate Distressed Oil Rubbed Bronze Flush Ring Pull
Mfr # 0397.402.SOL
Zoro # G1011159
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Distressed Oil Rubbed Bronze
- Mounting Type Flush
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # 0397.402.SOL
- Zoro # G1011159
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Item | Estate Distressed Oil Rubbed Bronze Pull |
Finish | Distressed Oil Rubbed Bronze |
Mounting Type | Flush |
Product Type | Pull |
Description
Estate Distressed Oil Rubbed Bronze Pull
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEGUARD Spin To Lock Deadbolt - Gold - SC1 Keyway (DDB05-PB-SC1)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Pioneer Oak 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-511)
- HICKORY HARDWARE Hinge Concealed Face Frame, 10PK (VP5125-14)
- BARSKA 100 unit capacity Steel Key Cabinet (CB12964)
- BALDWIN Estate Satin Black Flush Ring Pull (0397.190)
- BALDWIN Estate Antique Brass Flush Ring Pull (0397.050.SWL)
- BALDWIN Estate Lifetime Satin Brass Flush Ring Pull (0397.044)
- BALDWIN Estate Satin Black Flush Pulls (0458.190)
- BALDWIN Estate Lifetime Satin Nickel Flush Ring Pull (0397.056.SWL)
- BALDWIN Estate Lifetime Brass Flush Ring Pull (0397.003.SWL)
- DELTANA Flush Pull, Large, 3-5/8" X 1-3/4" X 1/2" Black (FP227U19)
- Baldwin Pocket & Sliding Door Hardware