Shop All Sliding Door Flush Pulls
Baldwin
Estate Distressed Oil Rubbed Bronze Flush Ring Pull
Mfr # 0392.402
Zoro # G1010845
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Distressed Oil Rubbed Bronze
- Mounting Type Flush
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # 0392.402
- Zoro # G1010845
- UPC # 00829846296046
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Item | Estate Distressed Oil Rubbed Bronze Pull |
Finish | Distressed Oil Rubbed Bronze |
Mounting Type | Flush |
Product Type | Pull |
Description
Estate Distressed Oil Rubbed Bronze Pull
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handrail Bracket, Plated, 3-1/2" H (900-9669CH)
- BANSBACH EASYLIFT Hinge Eye, 8.2mm Hole, 20mm L, M8 (96845)
- HARDWARE RESOURCES 8 lb. Brown Single Magnetic Catch with Bronze Strike and Screws (50635)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF042-047)
- BALDWIN Estate Lifetime Brass Flush Ring Pull (0397.003.SWL)
- BALDWIN Estate Satin Black Flush Pulls (0458.190)
- BALDWIN Estate Lifetime Satin Nickel Flush Ring Pull (0397.056.SWL)
- BALDWIN Estate Satin Black Flush Ring Pull (0397.190)
- BALDWIN Estate Lifetime Satin Brass Flush Ring Pull (0397.044)
- BALDWIN Estate Venetian Bronze Flush Pulls (0458.112)
- DELTANA Flush Pull, Rectangular, Solid Brass, 7" X 1-7/8" X 3/8" Orb (FP7178U10B)
- Baldwin Pocket & Sliding Door Hardware