Shop All Coat Hooks
Baldwin
Estate Distressed Oil Rubbed Bronze Coat Hooks, Projection: 3-1/4"
Mfr # 0781.402
Zoro # G1192373
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Distressed Oil Rubbed Bronze
- Hook Height 2.875"
- Projection 3-1/4"
- Weight 1.1 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # 0781.402
- Zoro # G1192373
- UPC # 829846301320
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 2.875" |
Details
Hook Item | Costume Hook |
Hook Finish | Distressed Oil Rubbed Bronze |
Projection | 3-1/4" |
Weight | 1.1 lb. |
Item | Estate Distressed Oil Rubbed Bronze Coat |
Description
Estate Distressed Oil Rubbed Bronze Coat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Door Hold Back (EMC 3-555-4 BLK)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127KA)
- IVES Automatic Flushbolt, Metal Door (FB31P-12-MD US32D)
- HANGMAN Heavy Duty Hangman Mirror and Picture Hanging Brackets 42" w/ Level and WallDogs, Holds 400 lbs. (HM-42D)
- BALDWIN Estate Lifetime Brass Coat Hooks, Hook Height: 2.875" (0781.003)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- BALDWIN Estate Unlacquered Brass Coat Hooks (0951.031)
- BALDWIN Estate Oil Rubbed Bronze Coat Hooks, Hook Height: 5.375" (0742.102)
- BALDWIN Estate Vintage Brass Coat Hooks, Projection: 3-1/2" (0742.033)
- BALDWIN Estate Satin Nickel Coat Hooks, Hook Height: 5.375" (0742.150)
- MOEN Avri Single Robe Hook in Brushed Nickel (Y1403BN)
- Baldwin Coat Hooks