Shop All Coat Hooks
Baldwin
Estate Distressed Oil Rubbed Bronze Coat Hooks, Projection: 3-1/2"
Mfr # 0742.402
Zoro # G1192328
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Distressed Oil Rubbed Bronze
- Hook Height 5.375"
- Projection 3-1/2"
- Weight 0.5 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 0742.402
- Zoro # G1192328
- UPC # 829846300354
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 5.375" |
Details
Hook Item | Costume Hook |
Hook Finish | Distressed Oil Rubbed Bronze |
Projection | 3-1/2" |
Weight | 0.5 lb. |
Item | Estate Distressed Oil Rubbed Bronze Coat |
Description
Estate Distressed Oil Rubbed Bronze Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 80" Primed 2-Panel Monroe Molded Hollow Core Bifold Door and Hardware (3068MHCMONBF)
- MSI Catalina Teak SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0397-SAM)
- PRIMELINE TOOLS Sliding Door Keyed Lock, Push In, Paint (S 4005)
- SPEC Compression Spring, Stainless Steel, PK10, C03600400940S (C03600400940S)
- BALDWIN Estate Oil Rubbed Bronze Coat Hooks, Hook Height: 5.375" (0742.102)
- BALDWIN Estate Vintage Brass Coat Hooks, Projection: 3-1/2" (0742.033)
- BALDWIN Estate Lifetime Brass Coat Hooks, Hook Height: 2.875" (0781.003)
- BALDWIN Estate Unlacquered Brass Coat Hooks, Weight: 1 lb. (0782.031)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- BALDWIN Estate Unlacquered Brass Coat Hooks (0951.031)
- HOMERIC Modern Silver Coated Steel Coat Hook with 5 Double Light Wood Coat pegs (HO33868)
- Baldwin Coat Hooks