Shop All Coat Hooks
Baldwin
Estate Distressed Oil Rubbed Bronze Coat Hooks
Mfr # 0952.402
Zoro # G1192574
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Distressed Oil Rubbed Bronze
- Hook Base Width 1-1/4"
- Mounting Door
- Basic Hook Material Solid Forged Brass
- Weight 5 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 0952.402
- Zoro # G1192574
- UPC # 829846302143
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Base Width | 1-1/4" |
Details
Hook Item | Swivel Type Cabin Door Hook |
Item | Estate Distressed Oil Rubbed Bronze Coat |
Hook Finish | Distressed Oil Rubbed Bronze |
Mounting | Door |
Basic Hook Material | Solid Forged Brass |
Weight | 5 lb. |
Includes | Wood Screws |
Description
Estate Distressed Oil Rubbed Bronze Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Extension Spring 9/16 in. x 16-1/2 in. x 0.054 in., Steel, Single Loop (SP 9639)
- HILLMAN Traditional Key Padlock Key Blank M15 Single For Master Locks, 10PK (85172)
- DELTANA Round Universal Floor Bumper 1-1/2" Oil Rubbed Bronze (UFB4505U10B)
- TOMPKINS Hydraulic Fitting-Steel24 BOSS O-RING (90DB-24)
- BALDWIN Estate Unlacquered Brass Coat Hooks, Weight: 1 lb. (0782.031)
- BALDWIN Estate Oil Rubbed Bronze Coat Hooks, Hook Height: 5.375" (0742.102)
- BALDWIN Estate Vintage Brass Coat Hooks, Projection: 3-1/2" (0742.033)
- BALDWIN Estate Unlacquered Brass Coat Hooks (0951.031)
- BALDWIN Estate Satin Nickel Coat Hooks, Hook Height: 5.375" (0742.150)
- BALDWIN Estate Lifetime Brass Coat Hooks, Hook Height: 2.875" (0781.003)
- NATIONAL HARDWARE 2 in. L Bright Brass Solid Brass Coat/Hat Hook 75 lb. cap. (N198-101)
- Baldwin Coat Hooks