Shop All Coat Hooks
Baldwin
Estate Distressed Oil Rubbed Bronze Coat Hooks
Mfr # 0950.402
Zoro # G1192653
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Distressed Oil Rubbed Bronze
- Hook Base Width 0.84"
- Mounting Door
- Weight 1.5 lb.
- Basic Hook Material Solid Forged Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 0950.402
- Zoro # G1192653
- UPC # 829846301832
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Base Width | 0.84" |
Details
Hook Item | Swivel Type Cabin Door Hook |
Item | Estate Distressed Oil Rubbed Bronze Coat |
Hook Finish | Distressed Oil Rubbed Bronze |
Mounting | Door |
Weight | 1.5 lb. |
Basic Hook Material | Solid Forged Brass |
Includes | Wood Screws |
Description
Estate Distressed Oil Rubbed Bronze Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Dummy Lever Flair Bb Rh (F170VFLA605RH)
- MSI Greecian White 8 W x 8 Polished Marble Mosaic Floor and Wall Tile, 6PK (ZOR-NS-0105)
- SECURITRON Strike Plate, Aluminum, Mfr. No. M32/M38 (APS-32)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (5080)
- BALDWIN Estate Lifetime Brass Coat Hooks, Hook Height: 2.875" (0781.003)
- BALDWIN Estate Unlacquered Brass Coat Hooks (0951.031)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- BALDWIN Estate Vintage Brass Coat Hooks, Projection: 3-1/2" (0742.033)
- BALDWIN Estate Unlacquered Brass Coat Hooks, Weight: 1 lb. (0782.031)
- BALDWIN Estate Satin Nickel Coat Hooks, Hook Height: 5.375" (0742.150)
- HICKORY HARDWARE Coat Hook Double 7/8 Inch Center to Center (P25025-CH)
- Baldwin Coat Hooks