Shop All Dummy Entry Handlesets
Baldwin
Estate Bright Chrome Handlesets
Mfr # 85354.260.FD
Zoro # G1002935
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Style Tubular
- Function Full Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 85354.260.FD
- Zoro # G1002935
- Country of Origin China
- Category Dummy Entry Handlesets
Details
Item | Estate Bright Chrome Handlesets |
Finish | Bright Chrome |
Style | Tubular |
Function | Full Dummy |
Description
Item Estate Bright Chrome Handlesets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Fresh Natural Stone Novelty Mosaic Tile (ANDFRE389)
- DELTANA Transom Chain 12in Long Black Finish (TC82U19)
- SCHLAGE ELECTRONICS Electronic Lock, Satin Chrome, 12 Button (AD200CY50 KP RHO 626 PD)
- EKENA MILLWORK For 18" Wide Shutters Mounting Brackets for PVC, Composite & Wood Shutters (SHUTTER-BRACKETS_18)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6976.190.RFD)
- KWIKSET Arlington Dummy Exterior Handleset w/New (802ANLIP-L03)
- WESLOCK Right Hand Durham Tramore Dummy Handle Oil Rubbed Bronze (R7645M1M10020)
- KWIKSET Arlington Exterior Single Cylinder Handleset Trim (800AN-15-SMT-RCAL-RCS-LIP)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset, with ______ Thumb Turn, Satin Nickel (SH500 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Dummy Handleset, Satin Brass (VL500 SB)
- BALDWIN ESTATE Full Dummy Handlesets Venetian Bronze (M514.112.LFD)
- Baldwin Dummy Entry Handlesets