Shop All Dummy Entry Handlesets
Baldwin
Estate Bright Chrome Handlesets
Mfr # 85352.260.RFD
Zoro # G1002953
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Style Tubular
- Features Right Hand
- Function Full Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 85352.260.RFD
- Zoro # G1002953
- Country of Origin China
- Category Dummy Entry Handlesets
Details
Item | Estate Bright Chrome Handlesets |
Finish | Bright Chrome |
Style | Tubular |
Features | Right Hand |
Function | Full Dummy |
Description
Item Estate Bright Chrome Handlesets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Grommet, Open Back, Outside Dia. (In.): 3-1/4 (91400)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (74R1-130)
- PRIMELINE TOOLS White, Plastic, Sliding Window Lock, Edge Mount (Single Pack) (U 9831)
- PEMKO Sliding Door Alum. Track and Hardware, 96"L x 1-5/16"W (H200A/8)
- KWIKSET Tavaris Dummy Exterior Handleset Venetia (802TVHLIP-11P)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6552.190.FD)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset Polished Chrome (TN500 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset with Basel Lever, Satin Nickel (TN500 15)
- KWIKSET Dummy San Clemente Exterior Handleset Ir (819SCELIP-514)
- BALDWIN ESTATE Full Dummy Handlesets Oil Rubbed Bronze (85337.102.LFD)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Flat Black (TN500 FBL)
- Baldwin Entry Door Handlesets