Shop All Coat Hooks
Baldwin
Estate Bright Chrome Coat Hooks, Projection: 3-1/4"
Mfr # 0781.260
Zoro # G1192258
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Polished Chrome
- Hook Height 2.875"
- Projection 3-1/4"
- Weight 1.1 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 0781.260
- Zoro # G1192258
- UPC # 723079157566
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 2.875" |
Details
Hook Item | Costume Hook |
Hook Finish | Polished Chrome |
Projection | 3-1/4" |
Weight | 1.1 lb. |
Item | Estate Bright Chrome Coat Hooks |
Description
Estate Bright Chrome Coat Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 37" Red Tip (01-20037R)
- KWIKSET ENTRY KNOB MTL SATN NCKL (94002-954)
- DELTANA Deltana 12SBCS26D 12 in. Heavy Duty Surface Bolt with Concealed Screw; Satin Chrome - Solid (12SBCS26D)
- CODEL DOORS 30" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2680pri1501NPCLET)
- BALDWIN Estate Satin Nickel Coat Hooks, Hook Height: 5.375" (0742.150)
- BALDWIN Estate Unlacquered Brass Coat Hooks, Weight: 1 lb. (0782.031)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- BALDWIN Estate Lifetime Brass Coat Hooks, Hook Height: 2.875" (0781.003)
- BALDWIN Estate Vintage Brass Coat Hooks, Projection: 3-1/2" (0742.033)
- BALDWIN Estate Unlacquered Brass Coat Hooks (0951.031)
- MOEN 90 Degree Single Robe Hook in Matte Black (YB8803BL)
- Baldwin Coat Hooks