Shop All Thumb Turns
Baldwin
Estate Antique Brass Turns
Mfr # 5325.050.0510
Zoro # G0992959
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # 5325.050.0510
- Zoro # G0992959
- Country of Origin China
- Category Thumb Turns
Details
Item | Estate Antique Brass Turns |
Finish | Antique Brass |
Description
Estate Antique Brass Turns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Replacement Ring Gray (UFB4505RUB)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US32D, NRP, Standard (TA2314 4-1/2X4-1/2 32D NRP)
- ZORO SELECT 2 in W x 3 in H Brass Plated Door and Butt Hinge (8-230)
- BEST 2" W x 4-1/2" H Satin Door and Butt Hinge (CB191 4 5X4 5 FM STDWGT 32D STS)
- BALDWIN Estate Lifetime Brass Turns (8230.003.0510)
- BALDWIN Estate Unlacquered Brass Turns (8230.031.0510)
- BALDWIN Estate Satin Brass with Brown Turns (8030.060.0510)
- ADAMS RITE Thumbturn Cylinder with 1/4" Ring for MS Lock; 4900; and 2190 Clear Anodized Aluminum (406601130)
- GMS GMS:GMS ThumbTurn 1-1/8" Mortise - Brass (GMS-M118T-3-AR)
- SCHLAGE COMMERCIAL Matte Black Thumbturn 09509027622L583363 (09509027622L583363)
- KENAURD Kenaurd:ThumbTurn Mortise 1-1/4" - 26D (Silver) (KTMC03-26D)
- Baldwin Deadbolt Locks and Deadlatches