Shop All Sliding Door Flush Pulls
Baldwin
Estate Antique Brass Flush Ring Pull
Mfr # 0397.050.SOL
Zoro # G0991708
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Mounting Type Flush
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # 0397.050.SOL
- Zoro # G0991708
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Item | Estate Antique Brass Pulls |
Finish | Antique Brass |
Mounting Type | Flush |
Product Type | Pull |
Description
Estate Antique Brass Pulls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Flame Retardant, Clear, 2"W X 96"H (19F845)
- PRIMELINE TOOLS Hand Rail Bracket, Satin Nickel Plated (2 Pack) (MP10133)
- ZORO SELECT 3 1/4 in W x 3 1/2 in H zinc plated Tee Hinge (1WBJ4)
- MIDWEST FASTENER 90° x 2.5" x 2.5" Zinc Plated Steel Angle Braces 3PK (39425)
- BALDWIN Estate Satin Black Flush Pulls (0458.190)
- BALDWIN Estate Antique Brass Flush Ring Pull (0397.050.SWL)
- BALDWIN Estate Satin Black Flush Ring Pull (0397.190)
- BALDWIN Estate Lifetime Satin Brass Flush Ring Pull (0397.044)
- BALDWIN Estate Lifetime Satin Nickel Flush Ring Pull (0397.056.SWL)
- BALDWIN Estate Lifetime Brass Flush Ring Pull (0397.003.SWL)
- TRIMCO Flush Pull Satin Chrome 2-1/16"3-1/8" (1061.626)
- Baldwin Sliding Door Flush Pulls