Shop All Coat Hooks
Baldwin
Estate Antique Brass Coat Hooks, Weight: 1 lb.
Mfr # 0782.050
Zoro # G1191759
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Satin Brass and Black
- Hook Height 2.1875"
- Projection 2-1/2"
- Weight 1 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 0782.050
- Zoro # G1191759
- UPC # 829846301474
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 2.1875" |
Details
Hook Item | Costume Hook |
Hook Finish | Satin Brass and Black |
Projection | 2-1/2" |
Weight | 1 lb. |
Item | Estate Antique Brass Coat Hooks |
Description
Estate Antique Brass Coat Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK PADLOCK COMBINATION 2"" (175D)
- ZORO SELECT Flange Gasket, Ring, 1 1/2 In, PTFE (TX-150-0150-N)
- BLUM Multi-use Restriction Clip, 110 Degree on 155 Degree Hinges and 92 Degree on 125 Degree Hinges (70T7553)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525C-25)
- BALDWIN Estate Lifetime Brass Coat Hooks, Hook Height: 2.875" (0781.003)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- BALDWIN Estate Unlacquered Brass Coat Hooks (0951.031)
- BALDWIN Estate Vintage Brass Coat Hooks, Projection: 3-1/2" (0742.033)
- BALDWIN Estate Satin Nickel Coat Hooks, Hook Height: 5.375" (0742.150)
- BALDWIN Estate Unlacquered Brass Coat Hooks, Weight: 1 lb. (0782.031)
- ALATERRE FURNITURE Newport 40" Coat Hook (ANNP2471)
- Baldwin Coat Hooks