Shop All Coat Hooks
Baldwin
Estate Antique Brass Coat Hooks, Hook Height: 2.875"
Mfr # 0781.050
Zoro # G1191743
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Finish Satin Brass and Black
- Hook Height 2.875"
- Projection 3-1/4"
- Weight 1.1 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 0781.050
- Zoro # G1191743
- UPC # 723079157535
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 2.875" |
Details
Hook Item | Costume Hook |
Hook Finish | Satin Brass and Black |
Projection | 3-1/4" |
Weight | 1.1 lb. |
Item | Estate Antique Brass Coat Hooks |
Description
Estate Antique Brass Coat Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Encore® Stainless Steel Water Station complete with Glass Filler (K27-1000)
- ZORO SELECT O-Ring, Buna N, 16mm OD, PK100 (1RJD4)
- PHIFER Fiberglass Vent Insect Screening, 12 x 100', Charcoal (3003176)
- ZORO SELECT Latch Magnet, 50 lb. Pull (3DYE8)
- BALDWIN Estate Lifetime Brass Coat Hooks, Hook Height: 2.875" (0781.003)
- BALDWIN Estate Satin Nickel Coat Hooks, Hook Height: 5.375" (0742.150)
- BALDWIN Estate Vintage Brass Coat Hooks, Projection: 3-1/2" (0742.033)
- BALDWIN Estate Unlacquered Brass Coat Hooks, Weight: 1 lb. (0782.031)
- BALDWIN Estate Unlacquered Brass Coat Hooks (0951.031)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- IVES COMMERCIAL Aluminum Ceiling Hook Satin Nickel Finish (580A15)
- Baldwin Coat Hooks