Shop All Coat Hooks
Baldwin
Estate Antique Brass Coat Hooks
Mfr # 0950.050
Zoro # G1191716
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Satin Brass and Black
- Hook Base Width 0.84"
- Mounting Door
- Includes Wood Screws
- Weight 1.5 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 0950.050
- Zoro # G1191716
- UPC # 723079157672
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Base Width | 0.84" |
Details
Hook Item | Swivel Type Cabin Door Hook |
Item | Estate Antique Brass Coat Hooks |
Hook Finish | Satin Brass and Black |
Mounting | Door |
Includes | Wood Screws |
Weight | 1.5 lb. |
Basic Hook Material | Solid Forged Brass |
Description
Estate Antique Brass Coat Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENN TEX Tenn Tex TN T195 4 in. False Front Clip Female Opening (TN T195)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL11-HANDING)
- LCN Standard Track, Slvr, Alum, 22-3/4 in. L (4040SE-3038 24V AL)
- CGDI CGDI: Mercedes Benz 1997-2014 / 4-Button Fobik Key SHELL / IYZ-3312 (CGD-MDS-SKS)
- BALDWIN Estate Oil Rubbed Bronze Coat Hooks, Hook Height: 5.375" (0742.102)
- BALDWIN Estate Satin Nickel Coat Hooks, Hook Height: 5.375" (0742.150)
- BALDWIN Estate Unlacquered Brass Coat Hooks, Weight: 1 lb. (0782.031)
- BALDWIN Estate Unlacquered Brass Coat Hooks (0951.031)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- BALDWIN Estate Vintage Brass Coat Hooks, Projection: 3-1/2" (0742.033)
- MAG-MATE Accessory Hook Holder, 2" Tip g (AH03)
- Baldwin Coat Hooks