Shop All Wall Plates
This Product is Discontinued
Baldwin
Beveled Edge Double Toggle Switch Plate, Number of Gangs: 2 Brass, Polished Brass Finish (Discontinued)
Mfr # 4761.030.CD
Zoro # G1000013
This Product is Discontinued
Key Features
- Number of Gangs 2
- Material Brass
- Finish Polished Brass
- Size 4-1/2"H x 4-1/2"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # 4761.030.CD
- Zoro # G1000013
- UPC # 723079011721
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 4-1/2"W |
Details
Item | Beveled Edge Double Toggle Switch Plate |
Number of Gangs | 2 |
Material | Brass |
Finish | Polished Brass |
Description
Estate Bright Brass Switch Plates
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.