Shop All Weather Station
Baldr
Baldr WS0341WH1 Wireless Weather Station; White
Mfr # WS0341WH1
Zoro # G203853455
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldr
- MFR # WS0341WH1
- Zoro # G203853455
- UPC # 713651263839
- Country of Origin China
- Category Weather Station
Description
Every morning, a glance at the LCD display is sufficient to know the outside temperature in real time. The weather station with outdoor sensor indicates you with precise information of the current indoor / outdoor temperature and indoor / outdoor humidity and saves the respective maximum and minimum values.
Features- Window open/close indicator
- Touch buttons for easy operation
- Indoor and outdoor temperature
- Indoor and outdoor humidity
- Records max/min temperature and humidity
- Comfort level indicator
- Low battery indicator
- Time display in 12/24 hours
- White backlight can light up 20 seconds
- Wireless transmitter can sync signals up to 100 meters in open area
- Measuring temperature range (inside): -9.9 ° C to + 50 ° C (14.2 ° F to 122 ° F)
- Measurement temperature range (outside): -40 ° C to + 60 ° C
- Hygrometer inside: 20-95%
- Hygrometer outside: 20-95%
- Powered supply: Main unit - 3 x AAA batteries; Remote sensor - 2 x AAA batteries
- Main unit can pair up to 3 sensors to monitor 3 different areas
- Color: White
- Dimension: 5.4" x 0.8" x 3.40"
- Weight: 0.57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Digital Clamp Meter, True RMS, AC Auto-Ranging, 600 Amps (CL600)
- REED INSTRUMENTS Receptacle Tester, 110 to 125V AC, No Disp (R5210)
- EXTECH Reflective Tape, 23 In by 5/8 In, PK10 (461937)
- THERMAX Non-Rev Temp Indicator, PK10 (80609)
- LA CROSSE TECHNOLOGY LA Crosse Technology 1180033 Wireless Wi-Fi Weather Station with SPD (1180033)
- LA CROSSE TECHNOLOGY Wireless Color Weather Forecast Station (C85845-INT)
- THERMWELL PRODUCTS Thermwell AC12H Air Condioner Weather Seal Kit (AC12H)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01083M)
- DAVIS INSTRUMENTS WeatherLink Windows - Serial Port f/Vantage Vue & Pro2 Series (6510SER)
- DAVIS INSTRUMENTS WeatherLink f/Vantage Pro2 (6510USB)
- SUNROAD Sunroad FR510 GPS Multifunction Altimeter (FR510)
- Baldr Weather Station