Baldr WS0336BL1 Negative Weather Station; Black
Mfr # WS0336BL1
Zoro # G604115176
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldr
- MFR # WS0336BL1
- Zoro # G604115176
- UPC # 713651263853
- Country of Origin China
- Category Classroom Furniture
Description
BALDR 2019 newest color forecast station features a large, easy-to-read display with comprehensive temperature, humidity, and forecast data. A wireless remote sensor is included to detect the outdoor temperature and humidity. The LED screen also features barometric pressure which makes weather forecast on the next 12+ hours more accurate. Monitor your indoor climate, as well as outdoor environment with historical data, including Max/Min records of temperature and humidity. Time and alarm features also build in for your convenience. Bright and big color screen with constant backlight is clear to view, while the brightness can be adjusted among 100%, 50% or off at one's preference. When powered by batteries, the white backlight will be lit for 20 seconds. When powered by the supplied power adapter, the backlit can stay on continuously. Fully functional weather station is an excellent addition to your home or office!
Features- Measures indoor and outdoor temperature (C / F) and humidity
- Indoor temperature range: -10 -50 (14 -122 )
- Outdoor temperature range: -20 ~60 (-4 ~149 )
- Indoor and outdoor humidity range: 1%-99%
- Max/Min record of temperature & humidity (in and out)
- Weather forecast for next 12-24 hours
- Calendar function with moon phase
- Time, alarm and snooze function
- Time display in 12/24H
- Weekdays in 5 languages
- Temperature tendency display in arrows
- Up to 3 RF channels for outdoor sensors
- White backlight with dimmer
- Color: Black
- Dimension: 5.67" x 0.94" x 5.51"
- Weight: 1.11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Fabric Task Chair, 23" to 33", No Arms, Black (V4507MG-BK)
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, White, Melamine (29420-17)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia I' Canvas Art, 35x35 (WAP0048-C3535GG)
- E-Z UP Rectangle Instant Table System, 24" W, 24" L, Aluminum Top, Silver (ITSY22BK)
- FLASH FURNITURE Bright Beginnings Commercial Grade 3 Tier Wooden Classroom Open Corner Storage Unit, Safe, Kid Friendly Design, Natural (MK-KE24053-GG)
- SIMPSON STRONG-TIE Simpson Strong Tie PSCL 1-2 0.50 in. PSCL Plywood Clip; Pack Of 250 (127292)
- CHILDCRAFT Mobile Double-Sided Storage Unit, 47-3/4 x 22-1/4 x 30 Inches (2601)
- PACON Classroom Keepers® Mailbox, 30-Slot, Blue, 21 H x 31.63 W x 12.75 D (001318)
- TOT MATE SingleDoor Tall Cabinet ReadyToAssemble (TM2084R.S2222)
- WHITESIDE MANUFACTURING Adjustable Height Mechanic's Seat (HRAS)
- TEACHER CREATED RESOURCES Pete the Cat My Groovy Shoes Sensory Path (TCR77542)
- Baldr Classroom Furniture