Shop All Weather Station
Baldr
Baldr WS0317BL3 Weather Station with 3 Remote Sensors; Black
Mfr # WS0317BL3
Zoro # G003853549
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldr
- MFR # WS0317BL3
- Zoro # G003853549
- UPC # 713651263860
- Country of Origin China
- Category Weather Station
Description
Every morning, a glance at the LCD display is sufficient to know the ambient temperature&humidity of each location you concerned in real time. The weather station with 3 outdoor sensors indicate you with precise information of the current indoor / outdoor temperature and indoor / outdoor humidity and saves the respective maximum and minimum values with arrow trend and comfort level indicator. You can simply control utmost 4 rooms simultaneously just on your location.
Features- Four groups of temperature and humidity display in one screen
- Touch buttons for easy operation
- Temperature display in C/F
- Records max/min temperature and humidity
- Comfort level indicator
- Low battery indicator
- White backlight lit up for 20 seconds
- 100 meters wireless transmitter in open area
- Indoor temperature display range:-10 -50.0 (-50 -122 )
- Outdoor temperature display range :-20 -50 (-4 -122 )
- Humidity display range: 1%-99%
- Includes one main thermometer with three remote sensors
- Color: Black
- Dimension: 5.6" x 0.8" x 3.70"
- Weight: 0.96 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLLVAC/30)
- FLIR Replacement MR77 Pin Probe (MR02)
- WIKA Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Black (113.13.15.100.B)
- ASHCROFT Wiring Box to Protect Transmitter (041B127-01)
- LA CROSSE TECHNOLOGY La Crosse Technology 513-149 11in WWVB Digital Clock with temperature (6168868)
- DAVIS INSTRUMENTS Standard Wireless Repeater w/Solar Power (7627)
- LA CROSSE TECHNOLOGY Weather Station, Battery, 32 to 99 deg F, 10 to 99 Humidity Range, LCD Display (308-1417)
- UNITED SCIENTIFIC Mini Weather Station (MWS136)
- DAVIS INSTRUMENTS Radiation Shield (7714)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01080M)
- SKYSCAN Wall Mt, Use With Skyscan Weather Monitor (SKMB)
- Baldr Weather Station