Baldr WS0303BL1 Thermo Hygrometer Weather Station; Black
Mfr # WS0303BL1
Zoro # G804114962
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldr
- MFR # WS0303BL1
- Zoro # G804114962
- UPC # 713651262344
- Country of Origin China
- Category Thermometers
Description
This digital LCD weather station is a stylish addition to your home or office. Weather forecast icon changes by self-calculation on temperature and humidity data. Indoor temperature and humidity for your reference to adjust the air-conditioner, humidifier or other home appliances. Outdoor humidity and temperature is also displayed. This weather station also has time, weekday, month, date display. Alarm and snooze is also to wake you up when you need. A wireless sensor is d. You can place the sensor on other room table or mount it to wall by hanging hole on the back. Blue backlight will be on for a few seconds after you press the top button. So we can easily check the data at dark.
Features- Thermo Hygrometer Weather Station
- Indoor/Outdoor Temperature/Humidity display (Wireless Sensor)
- Time, weekday, month, date display, Records max/min temperature and humidity (in and out)
- White backlight will lit for a few seconds after you press light button
- Temperature trends by arrow, Alarm and snooze function, Low batter indicator icon for outdoor sensor
- Color: Black
- Weight: 0.926 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMENITE Milk Pasteurization Testing System (MTC-4000)
- GENERAL TOOLS THERMOMETER DELUXE DIGITAL STEM (GNHDT304K)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL15)
- OTC Pressure And Tonnage Gauge (9652)
- BALDR Baldr TH0119WH1 Mini Digital Hygro Thermometer; White (TH0119WH1)
- BAKER INSTRUMENTS B6030 Wet/Dry Bulb Hygrometer (B6030-NIST)
- WEKSLER 5In 1/2In 12In 0-200F Npt Bimetal Thermometer (AF12)
- FLUKE RTD Thermometer, -58 to 320F, Digital (1551A-9)
- REED INSTRUMENTS 4-13/20" Stem Digital Pocket Thermometer, -40 Degrees to 482 Degrees F (R2222-NIST)
- WINTERS Thermometer 9" Valox, Vari, 30-300F/C (TIM105)
- H-B INSTRUMENTS DURAC Max. Reg/Autocl Bi-Metal Therm. (B60215-0000)
- Baldr Thermometers